Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Crank Adjustable Height Stainless Steel Table with Casters
GREENER_CHOICE

Catalog No. 15050299 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
No. of Shelves:
1
None
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) No. of Shelves
15-050-299 48 in. 1
15-050-300 60 in. 1
15-050-301 72 in. 1
15-050-302 48 in. None
15-050-303 60 in. None
15-050-304 72 in. None
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 15-050-299
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

Crank Adjustable Height Stainless Steel Tables with Casters have a heavy duty all Type 304 stainless steel C-frame construction.

  • Crank Adjustable Height Stainless Steel Tables with casters have a 14 gauge, Type 304 stainless steel top.
  • This top has a brushed finish, rolled front & back edges and square turndown sides.
  • The height adjustment range is from 32 in. to 40 in.
  • The crank pump case with folding handle can be located on the left, right or center of the table.
  • The optional height adjustable lower Type 304 stainless steel shelf includes a marine edge.
  • This table ships assembled.

Specifications

Wheel Type Standard
With Casters Yes
Width (Metric) 121.9 cm
No. of Shelves 1
Width (English) 48 in.
Warranty 2 Years
No. of Drawers None
Height (Metric) 81.3 to 101.6 cm
Includes Table Assembly
Color Silver
Frame Material Stainless Steel
Depth (Metric) 76.2 cm
Height (English) 32 to 40 in.
Finish #4 Finish
Certifications/Compliance SEFA 8
Depth (English) 30 in.
Adjustable Yes
Adjustable (Height) 32 to 40 in.
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.