Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Tjernlund UnderAire Crawl Space Fan, Galvanized Steel, 220 CFM, 18 in. x 9 in., 1 ea

Catalog No. 502750540
Encompass_Preferred

The UnderAire™ fresh air supply fan is designed to boost outdoor air circulation into crawl spaces to reduce moisture, improve air quality, and dilute radon gas. This system is intended for use with exhaust ventilators to address stagnant air in confined areas and prevent issues such as mold, mildew, fungus, and structural corrosion. The unit features heavy-duty galvanized steel construction and includes a factory-installed freeze protection thermostat.

  • Airflow capacity of 220 CFM
  • Dual-fan system with 40 W total power rating
  • Freeze protection thermostat shuts off at 35°F
  • 6 ft. pre-wired power cord included
  • Suitable for mounting on crawl space vents or floor joists
  • Corrosion-resistant and moisture-resistant design
  • Operates at 115 V to 120 V

Catalog No. 50-275-0540 Supplier Grainger Supplier No. 14U173
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The UnderAire™ fresh air supply fan is designed to boost outdoor air circulation into crawl spaces to reduce moisture, improve air quality, and dilute radon gas. This system is intended for use with exhaust ventilators to address stagnant air in confined areas and prevent issues such as mold, mildew, fungus, and structural corrosion. The unit features heavy-duty galvanized steel construction and includes a factory-installed freeze protection thermostat.

  • Airflow capacity of 220 CFM
  • Dual-fan system with 40 W total power rating
  • Freeze protection thermostat shuts off at 35°F
  • 6 ft. pre-wired power cord included
  • Suitable for mounting on crawl space vents or floor joists
  • Corrosion-resistant and moisture-resistant design
  • Operates at 115 V to 120 V

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.