Learn More
SPEC FURNITURE Crayon Table Round
Description
- Playful design suited for children's areas
- Standard seat height of 14 in.
- Standard table height of 22 in.
- Legs are constructed of 16-gauge, 1-1/4 in. round steel tubing
- Legs are fully welded to a seat support plate and fastened to inserts on the underside of the seat with 1/4-20 bolts
- Steel tubing features compression-fit injection-molded polymer glides at the front and injection-molded polymer glides at the rear
- Seat/top laminate is constructed with a 1 in. Nu-Green 2 ULEF (Ultra Low Emission Formaldehyde) raw particleboard core
- Core is covered and bonded with water-based glue to a 1/16 in. high-pressure plastic laminate top sheet and plastic laminate backing sheet
- Sandwich top has an approximate thickness of 1-1/8 in.
- Core is made with 100% pre-consumer recycled or recovered wood fiber
- Manufactured in an FSC Certified manufacturing facility
- Top density is 39 lb./sq. in.
- Top edge is routed to accept PVC molding to match or accent the top
- PVC molding is bonded in place with water-based white glue
Specifications
Specifications
| Product Type | Table |
| No. of Drawers | None |
| With Casters | No |
| Color | Blue |
| Material | Metal |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.