Learn More
Electron Microscopy Sciences Cardboard Well Slide Double Depth with Paper Top, 1 Well 15 mm, White

Supplier: Electron Microscopy Sciences 6351514
EMS introduces these unique cardboard "well" slides. Complete with glass covered slide and aluminum holder, these slides are less prone to static as compared to similar plastic slides.
Wells: 1 Well
Size: 15 mm
Color: White
Slide: 74.7 mm x 25.3 mm x 3.6 mm (H)
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.