Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Makita Backpack Vacuum, Battery, 40V, 500 mL Capacity, 1 ea

Catalog No. 502816978
Encompass

This portable and backpack vacuum cleaner is designed for efficient dust collection in various applications. It operates on battery power, providing cordless convenience and features a standard filtration system.

  • Battery-powered operation
  • Standard filtration type
  • Dust cup vacuum collection
  • Voltage of 40V
  • Maximum air flow of 42 CFM
  • Tank capacity of 500 ml

Catalog No. 50-281-6978 Supplier MSC Supplier No. 29124922
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This portable and backpack vacuum cleaner is designed for efficient dust collection in various applications. It operates on battery power, providing cordless convenience and features a standard filtration system.

  • Battery-powered operation
  • Standard filtration type
  • Dust cup vacuum collection
  • Voltage of 40V
  • Maximum air flow of 42 CFM
  • Tank capacity of 500 ml

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.