Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Worx WR140 Lawn Mower, Battery, 7.0 in Cut, 1 ea

Catalog No. 502815413
Encompass

This lawn mower is a battery-powered unit designed for efficient lawn maintenance. It features a compact cutting width and includes a battery for immediate use.

  • Power type: Battery
  • Cutting width: 7.0 in
  • Voltage: 20 V
  • Self-propelled: Yes
  • Includes: Battery
  • Eligible for Call2Recycle program
  • Rechargeable tool

Catalog No. 50-281-5413 Supplier MSC Supplier No. 19507045
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This lawn mower is a battery-powered unit designed for efficient lawn maintenance. It features a compact cutting width and includes a battery for immediate use.

  • Power type: Battery
  • Cutting width: 7.0 in
  • Voltage: 20 V
  • Self-propelled: Yes
  • Includes: Battery
  • Eligible for Call2Recycle program
  • Rechargeable tool

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.