Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Makita String Trimmer, 40V, 17 in Cutting Width, 1 ea

Catalog No. 502819728
Encompass

This string trimmer is powered by a 40V Lithium-ion battery, designed for efficient outdoor maintenance. It features a 17-inch cutting width and includes essential components for immediate use.

  • Battery powered
  • Lithium-ion battery chemistry
  • Operates at 40V
  • Provides 17.00 in cutting width
  • Includes rapid load bump and feed trimmer head
  • Includes 40V Max XGT rapid optimum charger
  • Includes 40V Max XGT 4.0Ah battery
  • Eligible for Call2Recycle program
  • Rechargeable tool

Catalog No. 50-281-9728 Supplier MSC Supplier No. 29124955
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This string trimmer is powered by a 40V Lithium-ion battery, designed for efficient outdoor maintenance. It features a 17-inch cutting width and includes essential components for immediate use.

  • Battery powered
  • Lithium-ion battery chemistry
  • Operates at 40V
  • Provides 17.00 in cutting width
  • Includes rapid load bump and feed trimmer head
  • Includes 40V Max XGT rapid optimum charger
  • Includes 40V Max XGT 4.0Ah battery
  • Eligible for Call2Recycle program
  • Rechargeable tool

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.