Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Makita 18V LXT Hedge Trimmer, 18 in Blade, 1 ea

Catalog No. 502817184
Encompass

The XNU05SM1 is an 18V LXT Lithium-Ion Cordless 18 in Telescoping Articulating Pole Hedge Trimmer Kit, designed for efficient trimming of overhead and low-lying hedges. It features a motor delivering up to 3,600 SPM for fast cutting, making it suitable for professional applications requiring zero emissions and reduced maintenance.

  • Features 10 angle settings with 135° working range
  • Telescoping shaft adjusts length from 6 ft. to 8 ft.
  • Includes 18-1/8 in dual action double-sided shear blade
  • Motor delivers up to 3,600 SPM for faster cutting
  • Over 90 minutes of run time using an 18V LXT 4.0Ah battery
  • Weighs up to 60% less than gas models
  • Soft grip handle for improved access
  • Extreme Protection Technology (XPT) for improved dust and water resistance

Catalog No. 50-281-7184 Supplier MSC Supplier No. 29124559
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The XNU05SM1 is an 18V LXT Lithium-Ion Cordless 18 in Telescoping Articulating Pole Hedge Trimmer Kit, designed for efficient trimming of overhead and low-lying hedges. It features a motor delivering up to 3,600 SPM for fast cutting, making it suitable for professional applications requiring zero emissions and reduced maintenance.

  • Features 10 angle settings with 135° working range
  • Telescoping shaft adjusts length from 6 ft. to 8 ft.
  • Includes 18-1/8 in dual action double-sided shear blade
  • Motor delivers up to 3,600 SPM for faster cutting
  • Over 90 minutes of run time using an 18V LXT 4.0Ah battery
  • Weighs up to 60% less than gas models
  • Soft grip handle for improved access
  • Extreme Protection Technology (XPT) for improved dust and water resistance

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.