Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Creality Creality Ender-3 V2
SCI_ED

Catalog No. s4131933
Change view
Click to view available options
Product Type:
3D Printer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
S4131933 3D Printer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Small Parts - Not recommended for children under 3 years old.
Catalog No. S4131933 Supplier Creality Supplier No. CR0001
Only null left
Add to Cart
Add to Cart
Small Parts - Not recommended for children under 3 years old.

The Creality Ender-3 V2 is a compact FDM 3D printer that is perfect for hobbyists, beginners, and enthusiasts that offers superior printing size with a one-piece structure allows you to save space but build the world.

Technical Innovations

  • Power Cut Protection Functions - meets the needs of fast heating and longtime printing and resume prints even after a power outage or lapse occurs.
  • High-Precision Printing Quality - CNC machined Y-rail mounting grooves give your printer precise positioning and a stable frame.
  • Easy Assembly - 10 minutes and 20 screws is all it takes to get printing.

Tech Specs

  • Print Volume: 220 x 220 x 250 mm (8.6 x 8.6 x 9.8 in.)
  • Nozzle Diameter (Standard): 0.4 mm
  • Filament Diameter: 1.75 mm
  • Printer Weight: 8.6 kg (19 lb.)
  • Max Traveling Speed: 180 mm/s
  • Power: 24V / 270W
  • Max Nozzle Temperature: 255°C
  • Extruder: Mk-10
  • Layer Thickness: 0.1 to 0.4 mm
  • Precision: ±0.1 mm
  • Interface: SD Card, USB
  • Physical Dimensions: 440 x 410 x 465 mm (17.3 x 16.1 x 18.3 in.)
  • PicoSupport Option
  • On-boarding Support: 1.5 credits which currently equals 1.5 hours of video support to get going.

Extended Warranty Option

  • In the event of Machine Failure: Within the course of a year, we will fix the printer which includes round trip shipping.

Specifications

Product Type 3D Printer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.