Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Creality Creality Ender-5 Pro
SCI_ED

Catalog No. S4131934
Change view
Click to view available options
Product Type: 3D Printer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S4131934 Product Type: 3D Printer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Small Parts - Not recommended for children under 3 years old.
Catalog No. S4131934 Supplier Creality Supplier No. CR0002

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Small Parts - Not recommended for children under 3 years old.

The Creality Ender-5 Pro is a compact FDM 3D printer that is perfect for hobbyists, beginners, and enthusiasts, offering superior printing size with a one-piece structure that allows you to save space but build the world.

Technical Innovations

  • Power Cut Protection Functions - Meets the needs of fast heating and longtime printing and resume prints even after a power outage or lapse occurs.
  • Modular Design - Modular parts allow the printer to be assembled to meet your needs.
  • Ultra-Mute Motherboard - Upgraded motherboard which produces less noise.
  • Metal Extruding Unit - Stable filament feeding and wear-resistance for better printing quality.
  • Double Y-axis - Double Y-axis control system with synchronous operation and stable output to avoid vibrations resulting from long-time printing.
  • V-slot profile - V-slot profile and pulley for stable and smooth operation, low-noise, wear-resistance, and longer service life.

Tech Specs

  • Print Volume: 220 x 220 x 300 mm
  • Nozzle Diameter: Standard 0.4 mm
  • Filament Diameter: 1.75 mm
  • Printer weight: 11.8 kg
  • Power: 24V / 270W
  • Max Nozzle Temperature: 255°C
  • Layer Thickness: 0.1 to 0.4 mm
  • Precision: ±0.1 mm
  • Interface: Online or TF Card Offline
  • Physical Dimensions: 552 x 485 x 510 mm
  • PicoSupport Option
  • On-boarding Support: 1.5 credits which currently equals 1.5 hours of video support to get going.

Extended Warranty Option

  • In the event of Machine Failure: Within the course of a year, we will fix the printer which includes round trip shipping.

Specifications

Product Type 3D Printer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.