Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Crescent Adjustable Wrench, 24 in, 2-7/16 in Jaw, Alloy Steel, Chrome

Catalog No. 5000508212
Encompass

This adjustable wrench is a robust and versatile hand tool designed for a wide range of fastening applications. It features an impressive overall length of 24 inches, providing ample leverage for tough jobs. Its substantial jaw capacity of 2-7/16 inches allows it to accommodate various fastener sizes. Constructed from durable alloy steel and finished with a protective chrome plating, this tool is built for longevity and is corrosion resistant, ensuring reliable performance in demanding environments.

  • Overall length: 24 in
  • Jaw capacity: 2-7/16 in
  • Material: Alloy steel
  • Finish: Chrome
  • Handle type: Plain
  • Integrated measuring scale for accurate adjustments
  • Corrosion resistant for demanding environments
  • Includes a hang hole for easy storage
  • Complies with ASME standards
  • Lifetime warranty
  • Manufactured in China

Catalog No. 50-005-08212 Supplier MSC Supplier No. 55221402
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This adjustable wrench is a robust and versatile hand tool designed for a wide range of fastening applications. It features an impressive overall length of 24 inches, providing ample leverage for tough jobs. Its substantial jaw capacity of 2-7/16 inches allows it to accommodate various fastener sizes. Constructed from durable alloy steel and finished with a protective chrome plating, this tool is built for longevity and is corrosion resistant, ensuring reliable performance in demanding environments.

  • Overall length: 24 in
  • Jaw capacity: 2-7/16 in
  • Material: Alloy steel
  • Finish: Chrome
  • Handle type: Plain
  • Integrated measuring scale for accurate adjustments
  • Corrosion resistant for demanding environments
  • Includes a hang hole for easy storage
  • Complies with ASME standards
  • Lifetime warranty
  • Manufactured in China

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.