Learn More
MSC Diversey Bowl & Bathroom Disinfectant, Non-Acid, 2.5 L, J-Fill
Supplier: MSC 88207196
This non-acid formula cleans, disinfects, and deodorizes hard, nonporous bathroom surfaces in one step. It offers cost-effective cleaning with a 1 oz. per gallon dilution, making it suitable for polished metal surfaces. Designed for J-Fill Dispensers, it effectively combats common bathroom microorganisms.
- One-step cleaning, disinfecting, and deodorizing for hard, nonporous bathroom surfaces.
- Efficient 1 oz. per gallon dilution rate.
- Ten-minute contact time for effective disinfection.
- Safe for chrome, brass, and other polished metal surfaces.
- Broad spectrum efficacy against common bathroom microorganisms.
- Versatile application: mop and bucket, trigger sprayer, sponge, or soaking.
- Concentrated formula compatible with J-Fill Dispenser systems.
- Complies with EPA Reg. No. 6836-73 and OSHA Bloodborne Pathogens Standards.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.