Learn More
Description
- Rimless design for unobstructed vision
- Fully adjustable metal alloy hybrid temples
- Non-slip, soft temple material
- Universal nose bridge
- Welding styles available
Specifications
Specifications
| Lens Coating | Anti-fog |
| Certifications/Compliance | Meets or exceeds ANSI Z87+ safety standards |
| Lens Tint | Clear |
| Product Type | Safety Glasses |
| Frame Color | Chrome |
| Material | Polycarbonate |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Frame Material | Metal Alloy |
| UV Protection | 100% UV |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.