Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cenmed™ Baby Crile Forceps
SDP

Catalog No. 21520125
Change view
Click to view available options
Length (Metric):
14 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
21-520-125 14 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-520-125 Supplier Cenmed™ Supplier No. S11592414
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Premium quality forceps forged with German stainless steel and precision craftsmanship.

  • 14cm (5.5 in.)
  • Delicate
  • Straight
  • German steel

Specifications

Material German Steel
Style Crile-Baby, Extra Delicate
Tip Style Straight
Length (English) 5.5 in.
Length (Metric) 14 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.