Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Crilewood Needle Holder

Catalog No. 21124838 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-838 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-124-838 Supplier Surgical Design™ Supplier No. FG205
Add to Cart
Add to Cart

Crile-Wood needle holder, 6 in., provides precise, stable needle control with fine jaws for delicate to medium suturing across clinical and postmortem use.

  • Length: 6 in., optimal for controlled, accurate suturing
  • Fine, narrow jaws designed for delicate to medium needle sizes
  • Cross-serrated gripping surfaces prevent needle rotation or slipping
  • Ratcheted handle ensures secure, adjustable locking tension
  • Box-lock hinge provides stability and long-term durability
  • Balanced weight and slim profile enhance precision in confined spaces
  • Made from premium surgical-grade stainless steel
  • Reusable, autoclavable, and corrosion-resistant
  • Ideal for general surgery, oral surgery, plastics, veterinary work, and autopsy/postmortem suturing applications

Specifications

Product Type Needle Holder Driver
Autoclavable Autoclavable
Certifications/Compliance ISO/GMP
Color Silver
Material Stainless Steel
Latex Free Yes
Length (English) 6 in.
Length (Metric) 15.25 cm
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.