Learn More
Description
- Meets ANSI Z87.1 and OSHA 1910.133 standards and fit over prescription glasses
- Available in orange, yellow, and red lenses.
- Provide 100% protection
- Interchangeable lenses
- Non-slip nose grip
- Allows fluorescence to be seen
Specifications
Specifications
| Lens Coating | Distortion-free |
| Lens Tint | Yellow/Orange |
| Product Type | Forensic Glasses |
| Material | Polycarbonate |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate |
| UV Protection | UV500 |
| Frame Type | Standard |
| Autoclavable | Not Autoclavable |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
