Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Crime Sketch Backing Card Pad
SDP

Catalog No. 22446061 Shop All Mopec Products
Change view
Click to view available options
Color:
Black
White
Dimensions (L x W):
3 x 5 in.
5.5 x 8.5 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
22-446-061 Black 3 x 5 in.
22-445-996 White 3 x 5 in.
22-446-021 Black 5.5 x 8.5 in.
22-445-965 White 5.5 x 8.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22-446-061 Supplier Mopec Supplier No. FS272
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed to support and document lifted prints with preprinted crime sketch areas.

  • Made from durable coated cardstock.
  • Features glossy and matte sides.
  • Available in multiple sizes for convenient evidence recording.
  • Measures 0.012 in. in thickness.

Specifications

Dimensions (L x W) 3 x 5 in.
Product Type Backing Card
For Use With (Application) Evidence Recording
Color Black
Quantity 50/Pad
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.