Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Criminal Fingerprint Record Cards
SDP

Catalog No. 22446022 Shop All Mopec Products
Change view
Click to view available options
Dimensions (L x W):
8 x 8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-446-022 8 x 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-446-022 Supplier Mopec Supplier No. FS262
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed to capture clear impressions, with quick ink absorption to minimize smudging and compatibility with standard fingerprint inks.

  • Features designated areas for pertinent information and is printed on both the front and back in red.
  • Made from durable 110 lb. index cardstock.
  • Compatible with any type of fingerprinting ink.
  • Flexible and durable construction.
  • Resists creasing and wrinkling.

Specifications

Dimensions (L x W) 8 x 8 in.
Product Type Fingerprint Record Card
For Use With (Application) Fingerprinting Criminals
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.