Learn More
Description
- Compatible with most organic solvents many organic solvents:
- Acetic acid (<50%)
- Acetonitrile
- Acetone
- Alcohols
- DMSO
- Phenol not compatible with alkanes
- Benzene
- Carbon Disulfide
- Chlorinated solvents and cyclohexane.
Specifications
Specifications
| Description | Open center |
| Diameter (Metric) Opening | 10 mm |
| Diameter (Metric) Inner | 20 mm |
| Color | Gray |
| Material | Aluminum (Seal), PTFE |
| Septum | Butyl Rubber |
| No. per Pack | 100 |
| Thickness (English) | 0.118 in. |
| Quantity | 100 Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.