Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Crimp seal with PTFE/Butyl Septum

Catalog No. p-7204491 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter (Metric) Opening:
10 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Opening
11-101-0697 10 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-101-0697 Supplier MilliporeSigma™ Supelco™ Supplier No. SU860011
Only null left
Add to Cart
Add to Cart

Crimp seal with PTFE/butyl septum for CE HS500 and HS800 autosamplers

  • Recommended for: CE HS500 and HS800 autosamplers
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Opening 10 mm
Diameter (Metric) Inner 20 mm
Septum PTFE-faced Butyl
Material (Seal) Aluminum
No. per Pack 100
Style Center Hole
Thickness (Metric) 3.0 mm
Product Type Pharma-Fix
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.