Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Crimp seals

Catalog No. 111011964 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
For Use With (Equipment):
11 mm Crimp Top Vial
12 x 32 mm Crimp Top Vials
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
11-101-1964 12 x 32 mm Crimp Top Vials
11-101-0327 11 mm Crimp Top Vial
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-101-1964 Supplier MilliporeSigma™ Supelco™ Supplier No. 508179
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Closure type crimp seal

  • The PTFE/rubber septa are compatible with most organic solvents until pierced and are not recommended for aromatics, carbon disulfides, chlorinated solvents, hydrocarbons.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 11 mm
Color Red
Material PTFE
Septum Rubber
No. per Pack 100
Thickness (Metric) 1.0 mm
For Use With (Equipment) 12 x 32 mm Crimp Top Vials
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.