Learn More
MilliporeSigma™ Supelco™ Crimp seals (magnetic) with PTFE/Silicone Septa
Shop All MilliporeSigma Supelco ProductsDescription
- Thinner liner for easier penetration
- Special PTFE/silicone liner with only 0.05 mm PTFE film (easier penetration that thicker PTFE).
- Should be used with the SPME vial that has a thicker lip
Specifications
Specifications
| Color (Seal) | Gold |
| Diameter (Metric) Inner | 20 mm |
| Color | Silver |
| Material | Steel, Silicone, PTFE |
| Septum | PTFE/Silicone |
| No. per Pack | 100 |
| Style | Open Center |
| Quantity | 100 Ea. |
| Thickness (Metric) | 3 mm |
| For Use With (Equipment) | CE HS500/HS800 Autosamplers |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.