Learn More
MilliporeSigma™ Supelco™ Crimp seals with PTFE/Rubber Septa Silver Aluminum Seal
Shop All MilliporeSigma Supelco ProductsDescription
- The PTFE/rubber septa are compatible with most organic solvents until pierced and are not recommended for aromatics, carbon disulfides, chlorinated solvents, hydrocarbons.
Specifications
Specifications
| Diameter (Metric) Opening | 4.8 mm |
| Diameter (Metric) Inner | 11 mm |
| Color | Red, Silver |
| Material | Aluminum (Seal), PTFE |
| Septum | Rubber |
| No. per Pack | 100 |
| Quantity | 100 Ea. |
| Thickness (Metric) | 1.0 mm |
| For Use With (Equipment) | 11 mm Crimp Top Vial |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.