Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Crimp Seals with PTFE/Silicone Septa

Catalog No. 111010534 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
No. per Pack:
100
1000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. per Pack
11-101-0534 100
11-100-6908 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-101-0534 Supplier MilliporeSigma™ Supelco™ Supplier No. 508489
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Used as an air-tight seal, and prevents contamination

  • Used to seal the samples during the analysis of BTEX in BTEX contaminated waters, using static headspace extraction followed by gas chromatography with photoionization detection (HS-GC-PID).
TRUSTED_SUSTAINABILITY

Specifications

Description Chromacol, 20-AC-ST3
Diameter (Metric) Inner 20 mm
Color Blue
Diameter (Metric) Outer 20 mm
Material Silicone, PTFE, Aluminum (Seal)
Septum Blue Silicone/PTFE
No. per Pack 100
Quantity 100 Ea.
Thickness (Metric) 2.9 mm
Product Type Open Center Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.