Learn More
MilliporeSigma™ Supelco™ Crimp seals with PTFE/Silicone Septa Silver Aluminum Seal
Shop All MilliporeSigma Supelco ProductsDescription
- May be used to make specialized reaction vessel, by fusing them to top autosampler vials, in order to test the accuracy and reproducibility of the tetrabutylammonium fluoride and iodobenzene diacetateTBAF/PhI(OAc)2 method for detecting water in organic solvents.
- It may also be used to seal various samples, thereby isolating them from atmospheric CO2 for a period of at least 1 month.
Specifications
Specifications
| Description | Open center |
| Diameter (Metric) Opening | 10 mm |
| Diameter (Metric) Inner | 20 mm |
| Color | Silver, Tan |
| Material | PTFE, Aluminum (Seal) |
| Septum | Silicone |
| No. per Pack | 100 |
| Thickness (Metric) | 3.25 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.