Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Crimp seals with Viton™ Septa

Catalog No. p-7204505 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Material:
Aluminum
Thickness (Metric):
0.76 mm
Diameter (Metric) Inner:
20 mm
Quantity:
100 Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Thickness (Metric) Diameter (Metric) Inner Quantity
11-101-0496 Aluminum 0.76 mm 20 mm 100 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-101-0496 Supplier MilliporeSigma Supelco Supplier No. 27245
Only null left
Add to Cart
Add to Cart

Crimp seals to use with Carlo Erba HS 500 & 700, Leap HS 500, and CTC Combi-PAL autosamplers.

  • For use with Carlo Erba HS 500 & 700, Leap HS 500, and CTC Combi-PAL autosamplers.
TRUSTED_SUSTAINABILITY

Specifications

Description Open center 8 mm center hole
Diameter (Metric) Inner 20 mm
Color Black, Silver
Material Aluminum
Quantity 100 Pk.
Thickness (Metric) 0.76 mm
Diameter (Metric) Hole 8 mm
Product Type Crimp Seal

Viton is a registered trademark of E. I. du Pont de Nemours and Company

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.