Learn More
Description
- Crimp top vials provide the best seal of any vials.
- Crimp top vials (volume 0.3 mL, clear glass vial (with fused-in insert), O.D. x H. 12 mm x 32 mm) have a large opening finish (6.0 mm)
- Available in clear glass, with and without marking spots on the vial.
Specifications
Specifications
| Description | Large opening |
| Diameter (Metric) Opening | 12 mm |
| Diameter (Metric) Inner | 6 mm |
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Clear Glass |
| No. per Pack | 100 |
| Volume (English) | 0.3 mL |
| Quantity | 100 Pk. |
| Height (Metric) | 32 mm |
| Show More |
WHEATON is a registered trademark of Wheaton Industries, Inc.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.