Learn More
Description
- Convenience Packs
- Vials and SealsMulti-pack combinations of 2mL large opening vials
- 11 mm PTFE/red rubber aluminum seals.
Specifications
Specifications
| Closure Color | Silver |
| Diameter (Metric) Opening | 12 mm |
| Diameter (Metric) Inner | 6 mm |
| Color | Silver, Red |
| Diameter (Metric) Outer | 12 mm |
| Material | Clear Glass, PTFE, Rubber Aluminum Seal, Aluminum (Seal) |
| Volume (Metric) | 2 mL |
| No. per Pack | 100 |
| Closure Type | Crimp Cap |
| Quantity | 100 Ea. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.