Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Crimp Top Vials, Convenience Pack

Catalog No. 111011845 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Color:
Amber
Clear
Septum:
PTFE, Rubber
PTFE, Silicone, PTFE
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Septum
11-101-1845 Amber PTFE, Rubber
11-101-1456 Clear PTFE, Silicone, PTFE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-101-1845 Supplier MilliporeSigma™ Supelco™ Supplier No. 29127U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Vials are supplied unassembled. Available in a variety of colors and septa materials.

These crimp top convenience pack vials feature a large opening for easy access and are designed for general analytical applications.

  • Material: Amber glass
  • Size: 2 mL
  • Dimensions: 12 x 32 mm
  • Closure: PTFE/rubber septum
  • Compatibility: Compatible with a wide range of autosamplers including Agilent, CTC, Hitachi, PerkinElmer, Shimadzu, Spark, Thermo Fisher, Varian, and Waters systems
TRUSTED_SUSTAINABILITY

Specifications

Description Large Opening
Diameter (Metric) Inner 6 mm
Color Amber
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 2 mL
Septum PTFE, Rubber
Material (Seal) Aluminum
No. per Pack 100/Pk.
Closure Type Crimp Cap
Quantity 100 Ea.
Closure Size 11 mm
Height (Metric) 32 mm
Product Type Convenience Pack (Unassembled)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.