Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Crimp Top Vials, Thin Seal

Catalog No. 111011614 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Volume (Metric):
10 mL
20 mL
Product Type:
Thin Seal
Thin Seal (Flat Top)
No. per Pack:
100/Pk.
144/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Product Type No. per Pack
11-101-1614 20 mL Thin Seal 100/Pk.
11-101-1578 20 mL Thin Seal (Flat Top) 100/Pk.
11-100-9873 10 mL Thin Seal 144/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-101-1614 Supplier MilliporeSigma™ Supelco™ Supplier No. SU860051
Add to Cart
Add to Cart

Specialty vials made with a thicker lip to accommodate thinner septa required in SPME applications.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Opening 20 mm
Color Clear
Diameter (Metric) Outer 22.5 mm
Material Glass
Volume (Metric) 20 mL
For Use With (Application) SPME
No. per Pack 100/Pk.
Thickness (English) 0.125 in.
Base Style Round Bottom
Closure Type Crimp Cap
For Use With (Equipment) Thin Septa
Autoclavable Autoclavable
Height (Metric) 75.5 mm
Product Type Thin Seal
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.