Learn More
Description
- Constructed of SureGrip proprietary material with ESD properties
- Inherently non-skid bottom
- Elastic cuff with serged seams
- Sizes universal or x-large with thread colors to provide size identification
Specifications
Specifications
| Size | Universal |
| Material | SureGrip™ |
| Color | Blue |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Elastic Ankle |
| Sole Type | Non-skid |
| Description | ESD Conductive |
| Seam Type | Serged |
| Style | Conductive |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
