Learn More
Description
- Proven in the marketplace, SureGrip shoe covers have established themselves as the shoe cover of choice for a wide range of floor surfaces and in many different applications
- Combining durability and cleanliness with outstanding anti-skid properties, SureGrip provides you with a blend of unmatched performance and overall value
- This non-skid shoe cover has serged seams, bulk packaged with no bag or carton liner, is white in color and size universal
Specifications
Specifications
| Size | Universal |
| Material | Polyethylene, Polypropylene |
| Latex Free | Yes |
| Color | Blue |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Elastic Ankle |
| Sole Type | Non-skid |
| Packaging Quantity | 150/Cs. |
| Resistance | Dry Particulates, Dirt, Grime |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.