Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AlphaProTech Critical Cover™ UltraGrip™ Boot Covers with Ankle Ties
BIOPHARMA

Catalog No. 191304195 Shop All AlphaProTech Products
Change view
Click to view available options
Size:
Large
Medium
Universal
X-Large
Thread Color:
Black
Orange
White
Yellow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Thread Color
19-130-4195 X-Large Black
19-130-4193 Medium Yellow
19-810-507 Large Orange
19-130-4194 Universal White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-130-4195 Supplier AlphaProTech Supplier No. BTA1313B
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High-top boot covers feature soft, strong, and flexible Microbreathe™ material with a high vapor transmission rate for all day comfort.

  • Sole material is also clean, durable and strong enough to stand up to even the most abrasive floor surfaces
  • Proprietary Microbreathe™ material is used for the upper portion of the boot cover
    • Microbreathe is a soft, strong, and flexible material with a high vapor transmission rate for all day comfort
    • It also provides excellent barrier protection and particle holdout and is the preferred choice for Controlled Environments
  • High top boot covers fit over the calf with an elastic top to provide a comfortable fit to prevent the boot cover from sliding down
  • With ankle ties to secure the boot
  • High performance anti-skid sole with serged seams

Specifications

Size X-Large
Material Polypropylene
Latex Free Yes
Color White
Sterility Non-sterile
Closure Type Elastic Top with Ankle Ties
Sole Type Anti-skid
Seam Type Serged
Thread Color Black
Packaging Quantity 100 Pairs/Cs.
Dimensions (L x W x H) 15 x 4.75 x 19 in. (38.1 x 12 x 48.26cm)
Length (English) 15 in.
Length (Metric) 38.1cm
Height (English) 19 in.
Height (Metric) 48.26 cm
Product Type Controlled Environments Boot Covers
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.