Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Motic™ Cross Line Reticle with Divisions, 25 mm Diameter
SCI_ED

Catalog No. 01674232 Shop All Motic Group Products
Change view
Click to view available options
Diameter (Metric):
25 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
01-674-232 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-674-232 Supplier Motic™ Supplier No. 1101001401861
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This reticle provides 100 divisions in 10 mm.

Presents an affordable and powerful microscope line for incident light applications in all materials sciences.

This reticle is compatible with Motic™ microscopes, including following series:

  • BA210E Series
  • BA310E/POL/MET Series
  • BA410E Series
  • Panthera C2/E2/Cloud/TEC MET/TEC POL Series
  • AE31E Series
  • SMZ160/171 Series

Specifications

Type Reticle
Diameter (English) 0.98 in.
Diameter (Metric) 25 mm
Field of View Wide
For Use With (Equipment) BA210E Series, BA310E/POL/MET Series, BA410E Series, Panthera C2/E2/Clous/TEC MET/TEC POL Series, AE31E Series and SMZ160/171 Series
Lens Type Cross Line
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.