Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Valutek™ Microtek Heavyweight Polyethylene Shoe Covers
Description
- It is the most economical shoe cover available that provides full liquid protection and is commonly used in microelectronics and pharmaceutical industries
- Valutek™’s disposable cross-linked polyethylene shoe covers are manufactured with 100% cross-linked polyethylene with heat-sealed seams
- All Valutek™ shoe covers are tested and manufactured in ISO compliant facilities under Valutek™ inspection and stringent process control to ensure Valutek™ quality standard and product specification compliance
- This product is recommended for use in a cleanroom Class 100 -1.000 (ISO 5-6) critical environment.
Specifications
Specifications
| Size | X-Large |
| Material | Polyethylene |
| Color | White |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Elastic Ankle |
| Packaging Quantity | 300/Cs. |
| Packaging Type | 100/Bag, 3 Bags/Cs. |
| Length (English) | 18 in. |
| Product Type | Controlled Environments Shoe Covers |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?