Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC CrossFire Magnifying Safety Glasses, 2.00 Diopter, ANSI Z87.1, 1 ea

Catalog No. 5000673578
Encompass

Magnifying Safety Glasses with 2.00 diopter clear lenses that are anti-fog and scratch-resistant, meeting ANSI Z87.1 standards. They feature gray, frameless, wrap-around design with UV protection, polycarbonate lenses, and non-adjustable gray temples. The frame is foam-lined.

  • Diopter lens: 2.00
  • Lens coating: anti-fog; scratch-resistant
  • Frame type: frameless, wrap around
  • Lens color: clear
  • Frame color: gray
  • Size: universal
  • Lens material: polycarbonate
  • Temple color: gray
  • Adjustable temples: non-adjustable
  • UV protection: yes
  • Standards: ANSI Z87.1
  • Foam lined
  • Anti-fog coatings improve visibility under hot and humid conditions

Catalog No. 50-006-73578 Supplier MSC Supplier No. 44359859
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Magnifying Safety Glasses with 2.00 diopter clear lenses that are anti-fog and scratch-resistant, meeting ANSI Z87.1 standards. They feature gray, frameless, wrap-around design with UV protection, polycarbonate lenses, and non-adjustable gray temples. The frame is foam-lined.

  • Diopter lens: 2.00
  • Lens coating: anti-fog; scratch-resistant
  • Frame type: frameless, wrap around
  • Lens color: clear
  • Frame color: gray
  • Size: universal
  • Lens material: polycarbonate
  • Temple color: gray
  • Adjustable temples: non-adjustable
  • UV protection: yes
  • Standards: ANSI Z87.1
  • Foam lined
  • Anti-fog coatings improve visibility under hot and humid conditions

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.