Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Crossflow Y-Connector

Catalog No. FERA57936 Shop All Thermo Scientific Products
Change view
Click to view available options
Overall Length (Metric):
122 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (Metric)
FERA57936 122 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. FERA57936 Supplier Thermo Scientific™ Supplier No. A57936
Get 16% Off Protein Research Essentials
Use promo code PROTEIN16
View all promotions
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

In order to filter sample volumes larger than 3 liters (up to 6 liters), two Pierce Crossflow Filtration Cassettes can be connected using the Y connector accessory, which is supplied with the appropriate tubing sizes and fittings.

In order to filter sample volumes larger than 3 liters (up to 6 liters), two Pierce Crossflow Filtration Cassettes can be connected using the Y connector accessory, which is supplied with the appropriate tubing sizes and fittings. The tubing size required for connecting the cassettes is 16, while the size needed for the pump is 15. A pump head size of 15 is required for parallel running of two cassettes.

• The Y-connector connects the sample feed line to two Pierce Crossflow Cassettes
• Two cassettes are needed to process sample volumes ranging from 3–6 L.
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Material PVC
Overall Length (English) 4 ft.
Overall Length (Metric) 122 cm
Sterility Non-sterile
Thread Size Connects size 15 hose to two size 16 hoses
Product Type Plastic Hose Connection
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.