Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Welch™ CRVpro2 Direct Drive Rotary Vane Vacuum Pump

Catalog No. 01184107
Change view
Click to view available options
Air Displacement:
42 L/min (at 60 Hz)
51 L/min (at 60 Hz)
Voltage:
115 V
230 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Air Displacement Voltage
01-184-107 42 L/min (at 60 Hz) 230 V
01-184-106 51 L/min (at 60 Hz) 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 01-184-107 Supplier Welch™ Supplier No. 302201/PUMP
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Offers increased reliability and longer service interval than direct drive rotary vane vacuum pumps.

  • Runs 10°C cooler than comparable pumps
  • Slows corrosion
  • Has 40% larger oil capacity than comparable pumps
  • Dilutes aggressive chemicals
  • Has chemical resistant coating in oil case and pump module
  • Protects non-moving parts

Ultimate pressure

  • Without gas ballast partial: 5 x 10−4 mbar (4 x 10−4 Torr)
  • Without gas ballast total: 2 x 10-−3 mbar (1.5 x 10−3 Torr)
  • With gas ballast total: 7 x 10−2 mbar (5 x 10−2 Torr)

Specifications

Max. Vacuum 2 x 10-3 torr
Model CRVpro 2
Pump Type Rotary Vane Vacuum Pump
Air Displacement 42 L/min (at 60 Hz)
Enclosure Rating IP54
Applications Freeze Drying, Vacuum Ovens, Schlenk Lines, Backing Turbo Molecular Pumps, Degassing, Vessel/Chamber Evacuation
Voltage 230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.