Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Cryule Cryogenic Ampule Non-Scored 5.0ml
SDP

Catalog No. 501929367
Encompass_Preferred

These cryule cryogenic ampules are for biological sample preservation in glass. Made from low extractable borosilicate glass that conforms to USP Type 1 and ASTM E 438 Type 1, class A requirements. They can be used in the vapor phase of liquid nitrogen. Use for storage at low temperatures and rapid thawing.
Height: 98 mm
Diameter: 16.5 mm
O.D.: 8 mm

Catalog No. 50-192-9367 Supplier Electron Microscopy Sciences Supplier No. 6060905
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These cryule cryogenic ampules are for biological sample preservation in glass. Made from low extractable borosilicate glass that conforms to USP Type 1 and ASTM E 438 Type 1, class A requirements. They can be used in the vapor phase of liquid nitrogen. Use for storage at low temperatures and rapid thawing.
Height: 98 mm
Diameter: 16.5 mm
O.D.: 8 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.