Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tempshield™ Cryo-Apron™
SDP

Catalog No. 19230269 Shop All Tempshield Inc. Products
Change view
Click to view available options
Dimensions (L x W):
36 x 24 in. (91.4 x 60.9 cm)
42 x 24 in. (107 x 60.9 cm)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-230-269 36 x 24 in. (91.4 x 60.9 cm)
19-230-270 42 x 24 in. (107 x 60.9 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-230-269 Supplier Tempshield™ Supplier No. PCA36
Add to Cart
Add to Cart
This item is not returnable. View return policy

Cryogenic aprons made by Tempshield provide a high-level of thermal protection to the torso and upper legs in harsh cryogenic atmospheres.

  • Maximum Thermal Protection
  • Water Proof
  • Lightweight and Comfortable
  • Splash Protection
  • Breathable

Specifications

Material Nylon
Color Pink
Construction Multi-layered
Material (Liner) Stay-dry
Includes Quick-release buckles at neck and waist
For Use With (Application) Provide a high level of thermal protection to the torso and upper legs in harsh cryogenic atmospheres
Dimensions (L x W) 36 x 24 in. (91.4 x 60.9 cm)
Length (English) 36 in.
Length (Metric) 91.4 cm
Width (English) 24 in.
Width (Metric) 60.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.