Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Cryostore Boxes 81 Place 1-2 ml Tubes, Blue, 5-1/4" Square, 2-1/16" height
SDP

Supplier:  Electron Microscopy Sciences 61810B

Encompass_Preferred

Made from strong Polycarbonate, these durable cryogenic storage boxes are designed to be used at temperatures between -190°C and +121°C and are auto-clavable. Different models are available to accommodate tubes from 1ml to 5 ml.

A transparent cover allows the user to see the contents of the box, and is keyed to the base to prevent misalignment. Being printed with a series of squares (numbered from 1 to 81, or from 1 to 100), the surface accepts writing with markers for better inventory control.

A unique color-coding system uses color plastic grids inserted to separate the cover from the base of the 81-place box. Boxes are made to accept 100 tubes have a colored base instead of grid.
Use: 1-2 ml Tubes
Color: Blue
Square: 5-1/4"
Height: 2-1/16"

Catalog No. 50-189-9039


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.