Learn More
Description
- Free of detectable DNase, RNase, human DNA
- Non-Pyrogenic, non-cytotoxic, endotoxin-free
- High thermal resistance (196°C to +121°C)
- Laser-written ECC200 Datamatrix coding
- Strong resistance
Compliance
CE
Specifications
Specifications
| Closure Color | Natural |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 2 mL |
| Bottom Shape | Round (Starfoot) |
| Material | Polypropylene |
| Thread Style | External |
| Includes | Cap inserts for labeling |
| Volume (Metric) Working | 2 mL |
| Sterility | Sterile |
| Graduated | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
