Learn More
Greiner Bio-One Cryo.s Round Bottom 2 mL Polypropylene Tubes with External Thread Cap
Shop All Greiner Bio-One Products

Description
- With Star foot base
- Without ID writing area
- Sterile
- Non-pyrogenic and non-toxic
- Includes 150 white cap inserts
- Polyethylener case
- Dia. x Height: 12.4 x 47mm
Service Plan
No
Certifications
CE
Specifications
Specifications
| Closure Color | Yellow |
| Capacity (Metric) | 2 mL |
| Bottom Shape | Round (Starfoot) |
| Material | Polypropylene |
| Thread Style | External |
| Includes | Starfoot Base, ID writing area and 150 white cap inserts |
| Length (Metric) | 47 mm |
| Packaging | Polyethylene case |
| Style | ID Writing Area |
| Sterility | Sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.