Learn More
Greiner Bio-One Cryo.s Round Bottom 5 mL Polypropylene Tube with Internal Thread Cap
Shop All Greiner Bio-One Products

Description
- Internal thread has silicone gasket
- With ID writing area
- Sterile
- Non-pyrogenic and non-toxic
- Includes 100 white cap inserts
- Polyethylener case
- Dia. x Height: 12.5 x 86mm
Specifications
Specifications
| Description | With writing area |
| Closure Color | Natural |
| Capacity (Metric) | 5 mL |
| Bottom Shape | Round |
| Material | Polypropylene |
| Thread Style | Internal |
| Includes | ID writing area, 100 white cap inserts and Polyethylener case |
| Length (Metric) | 86 mm |
| Sterility | Sterile |
| Closure Type | Threaded |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.