Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Cryo-Babies Laser Labels 24 mm x 13 mm, White, 0.5 mL tubes
SDP

Catalog No. 501900015
Encompass_Preferred

Labels for cryogenic storage. Ideal use 0.5 mL tubes. Temperature-resistant from -196 degree C to 150 degree C. Cryo-Babies withstand freezer temperatures down to -196 degree C (liquid and vapor phase nitrogen), boiling water baths (100 degree C), autoclaving and moderate oven temperatures (150 degree C).

Chemically inert labels resist most organic solvents and caustic agents. They adhere to most plastics, glass and metals without cracking, peeling or degrading.

Label sheets are specially top-coated to readily accept laser printing. Heat-resistant, stay-flat sheets will not jam in laser printers.

Made with a flexible, polyolefin label material and acrylic adhesive. This unique combination expands and contracts together with temperature fluctuations resulting in a strong adhesive bond.
Color: White
Use: 0.5 mL tubes
Layout: 119 (7 across 17 down)

Catalog No. 50-190-0015 Supplier Electron Microscopy Sciences Supplier No. 77561W
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Labels for cryogenic storage. Ideal use 0.5 mL tubes. Temperature-resistant from -196 degree C to 150 degree C. Cryo-Babies withstand freezer temperatures down to -196 degree C (liquid and vapor phase nitrogen), boiling water baths (100 degree C), autoclaving and moderate oven temperatures (150 degree C).

Chemically inert labels resist most organic solvents and caustic agents. They adhere to most plastics, glass and metals without cracking, peeling or degrading.

Label sheets are specially top-coated to readily accept laser printing. Heat-resistant, stay-flat sheets will not jam in laser printers.

Made with a flexible, polyolefin label material and acrylic adhesive. This unique combination expands and contracts together with temperature fluctuations resulting in a strong adhesive bond.
Color: White
Use: 0.5 mL tubes
Layout: 119 (7 across 17 down)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.