Learn More
Globe Scientific CryoClear Cryogenic Vials with External Threads
Description
- Globe Scientific CryoClear™ vials feature an innovative polyethylene (PE) screw cap that is co-molded with a layer of thermoplastic elastomer (TPE)
- This special manufacturing process provides the leak-proof benefits required, while eliminating the risk of contamination and sample loss associated with the use of separate o-rings
- The best and most leak-resistant cryogenic vials available for the long-term storage of samples at temperatures as low as -196°C
- Lot certified to be human DNA free, RNase free, DNase free, pyrogen free and ATP free
- Non-pyrogenic, non-cytotoxic, non-mutagenic, heavy-metals free and BSE/TSE free
- Manufactured, assembled and packaged in an ISO 7 (Class 10000) cleanroom
- Slim profile cap design ensures better fit in racks and boxes
- Unique barcode printed on each vial for automated data collection
- White writing surface for specimen identification
- Printed graduations for accurate measurements
- Vials and caps are autoclavable
- Produced from medical grade raw materials that will not discolor after re-sterilization
- Self-standing tubes interlock with Globe workstation racks
Specifications
Specifications
| Color | Blue |
| Material | Polypropylene |
| Sterility | Sterile |
| Volume (Metric) | 2.0 mL |
| Closure Type | Screw Cap |
| Marking Spot | Yes |
| Autoclavable | Autoclavable |
| Preservative | None |
| Product Type | Cryogenic Vial |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.