Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Cryoclear™ Internal Thread Cryogenic Vials

Catalog No. 220101119 Shop All Globe Scientific Products
Change view
Click to view available options
Volume (Metric) Working:
1 mL
2 mL
4 mL
5 mL
Height (Metric):
42.8 mm
47.2 mm
48.4 mm
75.1 mm
76.4 mm
89.4 mm
90.5 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Working Height (Metric)
22-010-1119 2 mL 48.4 mm
22-010-1118 1 mL 42.8 mm
22-010-1120 2 mL 47.2 mm
22-010-1121 4 mL 75.1 mm
22-010-1122 4 mL 76.4 mm
22-010-1123 5 mL 89.4 mm
22-010-1124 5 mL 90.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 22-010-1119 Supplier Globe Scientific Supplier No. 3002
Add to Cart
Add to Cart
This item is not returnable. View return policy

Globe Scientific Cryoclear™ Internal Thread Cryogenic Vials are designed for cryogenic storage and transport of biological specimens at temperature as low as -196°C.

  • Screw caps are molded with a thermoplastic elastomer (TPE) layer to provide 100% leak-proof seal
  • Star shaped top cavity is engineered for use with automated capping/decapping equipment
  • Unique barcode printed on each vial for automated data collection
  • White writing surface for specimen identification
  • Printed graduations for accurate measurements
  • Vials and caps are autoclavable
  • Produced from medical grade raw materials that will not discolor after re-sterilizing
  • Chemical resistant polypropylene vial
  • Tamper evident packaging
  • Self -standing vials interlock in Globe workstation

Specifications

Color Natural
Diameter (Metric) Outer 12.5 mm
Material Medical Grade Polypropylene
Sterility Sterile
Graduated Yes
No. per Case 500
Thread Style Internal
Volume (Metric) Working 2 mL
Base Style Round
Autoclavable Autoclavable
Certifications/Compliance Lot Certified: Rnase, Dnase, Pyrogen, Himan DNA and ATP Free, Non-Cytotoxic, Non-Mutagenic, Heavy Me
Height (Metric) 48.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.