Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemglass Life Sciences Chemglass Cryogenic Vial, 4.0 mL, Internal Thread, Self-Standing, Sterile
SDP

Catalog No. 502733348
Encompass_Preferred

Chemglass Life Sciences cryogenic vial designed for ultra-low temperature sample storage and handling. The vial is sterile, non-pyrogenic, and suitable for storage in the gas phase of liquid nitrogen. It features clear graduations, a white marking area, and a self-standing base for upright placement.

  • Capacity: 4.0 mL.
  • Internal thread closure.
  • Sterile, sterilized by e-beam.
  • Non-pyrogenic and DNase/RNase free.
  • Material: USP Class VI polypropylene.
  • Autoclavable at 121°C.
  • Packaging: 50 per pack, 250 per box.
  • Clear graduations and white marking area for labeling.
  • Self-standing base for upright placement.
  • Manufactured in a clean room; part of the Nest product line.

Catalog No. 50-273-3348 Supplier Chemglass Life Sciences Supplier No. CGN4766004
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Chemglass Life Sciences cryogenic vial designed for ultra-low temperature sample storage and handling. The vial is sterile, non-pyrogenic, and suitable for storage in the gas phase of liquid nitrogen. It features clear graduations, a white marking area, and a self-standing base for upright placement.

  • Capacity: 4.0 mL.
  • Internal thread closure.
  • Sterile, sterilized by e-beam.
  • Non-pyrogenic and DNase/RNase free.
  • Material: USP Class VI polypropylene.
  • Autoclavable at 121°C.
  • Packaging: 50 per pack, 250 per box.
  • Clear graduations and white marking area for labeling.
  • Self-standing base for upright placement.
  • Manufactured in a clean room; part of the Nest product line.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.