Learn More
Heathrow Scientific Cryogenic Vial Rack 50-Place, Blue
Description
- Made from polycarbonate
- Well tabs allow one-handed opening and closing of vials that have a slot feature
- Embossed index numbers and squared, upper left corner provide easy orientation
- Drainage holes in each well aid in cleaning
- Alphanumeric identification for quick location and retrieval of tubes
- Ribbed gripes make handling with gloves, easier
Specifications
Specifications
| Color | Blue |
| Dimensions (L x W x H) | 7.8 x 4.1 x 0.9 in. |
| Holds | 50 Wells |
| Autoclavable | Autoclavable |
| Material | Polycarbonate |
| Product Type | Cryogenic Vial Rack |
| Withstand Temperature (Metric) | -196°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.