Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ CryoMed™ CTS Series Medical Device Freezers with OPC UA PROMO

Catalog No. TSCM48TAPM Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
34 L
48 L
Dimensions (D x W x H) Interior:
33 x 33 x 30.5 cm
33 x 48.3 x 30.5 cm
Dimensions (DxWxH) Exterior:
61 x 109.9 x 55.1 cm
61 x 125.2 x 55.1 cm
Type:
Freezer with Printer
Freezer without Printer
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Dimensions (D x W x H) Interior Dimensions (DxWxH) Exterior Type
TSCM48TAPM 48 L 33 x 48.3 x 30.5 cm 61 x 125.2 x 55.1 cm Freezer with Printer
TSCM34CAPM 34 L 33 x 33 x 30.5 cm 61 x 109.9 x 55.1 cm Freezer without Printer
TSCM34TAPM 34 L 33 x 33 x 30.5 cm 61 x 109.9 x 55.1 cm Freezer with Printer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. TSCM48TAPM Supplier Thermo Scientific™ Supplier No. TSCM48TATI
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These CryoMed™ Controlled Rate Freezers with OPC UA are designed with reliability, protection, and data traceability in mind for your sample preparation and GMP production needs.

User-friendly operation with enhanced data traceability

  • Intuitive touchscreen display allows for easy set-up, operation, and review of a freezing run
  • OPC UA (ethernet) serial communication protocol
  • Factory-issued certificates
  • Six pre-set freezing profiles and space for up to 14 user-defined, 'custom' freeze profiles
  • Integrated touchscreen UI logs usage and events to support 21 CFR part 11 requirements
  • USB data export of .pdf file run logs support 21 CFR part 11
  • User security: 3 levels of user accessibility
  • 'Run last' feature allows the same profile to be run consecutively with the touch of a button
  • PC interface software provides remote operation capabilities, run review, and custom profile creation

Real-time run monitoring for sample protection

  • Chamber and sample temperatures are monitored by Type T thermocouples, eliminating lag time and providing 'real time' responsiveness
  • Standard alarms to alert users of thermocouple failures, heater malfunction, high/low temperature limits, temperature tracking, power failure, and completion of run
  • Remote alarm contacts
  • Optional thermal printer

Reliable temperature performance for high throughput usage

  • Dual solenoid valves are designed to balance LN2 injection volume for precise temperature control and accelerated freezing
  • Preventative maintenance indicator for LN2 solenoid replacement limits downtime
  • Temperature control and uniformity achieved via an air-handling and liquid nitrogen injection ring system
  • Compatible with VHP cleaning techniques
  • Environmentally friendly insulating foam
  • Type 304 stainless steel with exterior powder-coat finish

Warranty varies by region. Check with your local representative for more information.

TRUSTED_SUSTAINABILITY

Specifications

Type Freezer with Printer
Capacity (Metric) 48 L
Temperature Range -180°C to +50°C
Cabinet Material Stainless Steel
Exterior Finish Powder-coated Steel
Certifications/Compliance cULus
Display Touchscreen
Sample Loading Front-loading
Dimensions (DxWxH) Exterior 61 x 125.2 x 55.1 cm
Dimensions (D x W x H) Interior 33 x 48.3 x 30.5 cm
Data Outputs USB and OPC UA (Ethernet)
On-Board Datalogging Yes
PC Programmability PC Interface Software Supported
Connectivity Thermo Fisher Connect
Amperage 12 A
Plug Type NEMA 5-15 P
Voltage 120 V
Frequency 50/60 Hz
Vial Capacity <1185 Vials
Weight (English) 191 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.